Zoro Homepage

FUEL FEED UNIT

  • Mfr # 358146361

  • Zoro # G616483928


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
4
Supplied Components
With Fuel Sender Unit & Seal
Operating Mode
Electric
Height
7.5 in
Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358146361
Zoro #
G616483928
UPC #
-
Country of Origin
China

Dimensions

Height
7.5 in
Width
9.8 in
Length
11.2 in

Details

Number of Pins
4
Supplied Components
With Fuel Sender Unit & Seal
Operating Mode
Electric
Application
2003-2009 Mercedes-Benz CLS500 | E320 | E350 | E500
Item
Fuel Pump and Sender Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.