Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FUEL FEED UNIT

  • Mfr # 358146601

  • Zoro # G416483777


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric
Supplied Components
With Fuel Sender Unit & Seal
Height
10.8 in
Number of Pins
4
Length
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358146601
Zoro #
G416483777
UPC #
-
Country of Origin
China

Dimensions

Height
10.8 in
Length
15.7 in
Width
11.6 in

Details

Operating Mode
Electric
Supplied Components
With Fuel Sender Unit & Seal
Number of Pins
4
Item
Fuel Pump
Application
2010-2015 Toyota Prius | Prius Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.