FUEL FEED UNIT
Mfr # 358146761
Zoro # G616484222
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Application
1991-1999 BMW 318i | 318is | 318ti | 323i | 323is | 325i | 325is | 328i | 328is | M3
Supplied Components
With Fuel Sender Unit & Seal
Height
9.8 in
Number of Pins
4
Operating Mode
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
358146761
Zoro #
G616484222
UPC #
-
Country of Origin
China
Dimensions
Height
9.8 in
Width
7.5 in
Length
7.5 in
Details
Application
1991-1999 BMW 318i | 318is | 318ti | 323i | 323is | 325i | 325is | 328i | 328is | M3
Supplied Components
With Fuel Sender Unit & Seal
Number of Pins
4
Operating Mode
Electric
Item
Fuel Pump and Sender Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.