Zoro Homepage

FUEL FEED UNIT

  • Mfr # 358300281

  • Zoro # G716483798


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric
Height
9.7 in
Width
11.1 in
Length
19 in
Application
2005-2009 Dodge Ram 1500 | Ram 2500 | Ram 3500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358300281
Zoro #
G716483798
UPC #
-
Country of Origin
China

Dimensions

Height
9.7 in
Width
11.1 in
Length
19 in

Details

Operating Mode
Electric
Application
2005-2009 Dodge Ram 1500 | Ram 2500 | Ram 3500
Item
Fuel Pump and Sender Assembly
Supplied Components
With Fuel Sender Unit & Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.