Zoro Homepage

FUEL FEED UNIT

  • Mfr # 358300301

  • Zoro # G016483788


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Fuel Sender Unit & Seal
Height
7.5 in
Operating Mode
Electric
Width
9.8 in
Application
2004-2007 Cadillac | Chevrolet | GMC Escalade | Tahoe | Yukon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358300301
Zoro #
G016483788
UPC #
-
Country of Origin
China

Dimensions

Height
7.5 in
Width
9.8 in
Length
15 in

Details

Supplied Components
With Fuel Sender Unit & Seal
Operating Mode
Electric
Application
2004-2007 Cadillac | Chevrolet | GMC Escalade | Tahoe | Yukon
Item
Fuel Pump and Sender Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.