
FUEL FEED UNIT
Mfr # 358300431
Zoro # G416484248
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Height
9.7 in
Length
19 in
Operating Mode
Electric
Width
11.1 in
Supplied Components
With Fuel Sender Unit, Fastening Ring & Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358300431
Zoro #
G416484248
UPC #
-
Country of Origin
China
Dimensions
Height
9.7 in
Length
19 in
Width
11.1 in
Details
Item
Fuel Pump and Sender Assembly
Operating Mode
Electric
Supplied Components
With Fuel Sender Unit, Fastening Ring & Seal
Application
1998-2005 Mercedes-Benz ML320 | ML350 | ML430 | ML500 | ML55 AMG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.