
FUEL FEED UNIT
Mfr # 358300581
Zoro # G116484197
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Supplied Components
With Fuel Sender Unit & Seal
Height
6.6 in
Application
2006-2015 BMW 1 Series M | 128i | 135i | 325i | 325xi | 328i | 328i xDrive | 328xi | 330i | 330xi | 335i | 335i xDrive | 335is | 335xi | X1
Width
7.5 in
Operating Mode
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358300581
Zoro #
G116484197
UPC #
-
Country of Origin
China
Dimensions
Height
6.6 in
Width
7.5 in
Length
15 in
Details
Supplied Components
With Fuel Sender Unit & Seal
Application
2006-2015 BMW 1 Series M | 128i | 135i | 325i | 325xi | 328i | 328i xDrive | 328xi | 330i | 330xi | 335i | 335i xDrive | 335is | 335xi | X1
Operating Mode
Electric
Item
Fuel Pump and Sender Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.