
FUEL FEED UNIT
Mfr # 358300601
Zoro # G016484259
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Supplied Components
With Fuel Sender Unit & Seal
Length
11.2 in
Height
7.5 in
Width
9.8 in
Operating Mode
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358300601
Zoro #
G016484259
UPC #
-
Country of Origin
China
Dimensions
Length
11.2 in
Height
7.5 in
Width
9.8 in
Details
Supplied Components
With Fuel Sender Unit & Seal
Operating Mode
Electric
Item
Fuel Pump and Sender Assembly
Application
2009-2019 Pontiac | Toyota Corolla | Matrix | Vibe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.