Zoro Homepage

FUEL FEED UNIT

  • Mfr # 358301551

  • Zoro # G816484381


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric
Width
7.5 in
Supplied Components
Without Gasket/Seal & Tank Sender Unit
Height
9.8 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358301551
Zoro #
G816484381
UPC #
-
Country of Origin
China

Dimensions

Width
7.5 in
Height
9.8 in
Length
7.5 in

Details

Operating Mode
Electric
Supplied Components
Without Gasket/Seal & Tank Sender Unit
Item
Fuel Pump and Sender Assembly
Application
1997-2001 Porsche 911 | Boxster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.