Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FUEL FEED UNIT

  • Mfr # 358301701

  • Zoro # G616483966


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Application
2009-2022 Toyota Sequoia | Tundra
Operating Mode
Electric
Supplied Components
With Fuel Sender Unit & Seal
Length
15 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
358301701
Zoro #
G616483966
UPC #
-
Country of Origin
China

Dimensions

Length
15 in
Width
7.5 in
Height
6.6 in

Details

Application
2009-2022 Toyota Sequoia | Tundra
Item
Fuel Pump and Sender Assembly
Operating Mode
Electric
Supplied Components
With Fuel Sender Unit & Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.