Zoro Homepage

FUEL FEED UNIT

  • Mfr # 358301921

  • Zoro # G016484037


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Fastening Ring, Fuel Sender Unit & Gaskets/Seals
Operating Mode
Electric
Application
2002-2006 Honda CR-V
Length
15 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358301921
Zoro #
G016484037
UPC #
-
Country of Origin
China

Dimensions

Length
15 in
Width
7.5 in
Height
6.6 in

Details

Supplied Components
With Fastening Ring, Fuel Sender Unit & Gaskets/Seals
Operating Mode
Electric
Application
2002-2006 Honda CR-V
Item
Fuel Pump and Sender Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.