Zoro Homepage

FUEL FEED UNIT

  • Mfr # 358302371

  • Zoro # G916483871


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric
Supplied Components
With Fuel Sender Unit & Seal
Width
11.1 in
Height
9.7 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358302371
Zoro #
G916483871
UPC #
-
Country of Origin
China

Dimensions

Width
11.1 in
Height
9.7 in
Length
19 in

Details

Operating Mode
Electric
Supplied Components
With Fuel Sender Unit & Seal
Item
Fuel Pump and Sender Assembly
Application
2003-2011 Saab 9-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.