Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FUEL FEED UNIT

  • Mfr # 358302551

  • Zoro # G816483964


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Length
15 in
Width
9.8 in
Supplied Components
With Fuel Sender Unit & Without Gasket/Seal
Height
7.5 in
Application
2005-2014 Volvo S60 | S80 | XC70 | XC90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358302551
Zoro #
G816483964
UPC #
-
Country of Origin
China

Dimensions

Length
15 in
Width
9.8 in
Height
7.5 in

Details

Item
Fuel Pump and Sender Assembly
Supplied Components
With Fuel Sender Unit & Without Gasket/Seal
Application
2005-2014 Volvo S60 | S80 | XC70 | XC90
Number of Pins
7
Operating Mode
Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.