Zoro Homepage

FUEL FEED UNIT

  • Mfr # 7.00468.58.0

  • Zoro # G716484245


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Height
11.8 in
Application
1999-2005 Saab 9-5
Supplied Components
With Fuel Sender Unit
Operating Mode
Electric
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.00468.58.0
Zoro #
G716484245
UPC #
-
Country of Origin
Poland

Dimensions

Height
11.8 in
Length
13.6 in
Width
6.1 in

Details

Application
1999-2005 Saab 9-5
Supplied Components
With Fuel Sender Unit
Operating Mode
Electric
Item
Fuel Sender and Hanger Assembly
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.