Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FUEL FEED UNIT

  • Mfr # 7.02701.69.0

  • Zoro # G416483920


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Fuel Sender Unit
Operating Mode
Electric
Application
2011-2016 Mini Cooper Countryman | Cooper Paceman
Height
7.8 in
Width
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.02701.69.0
Zoro #
G416483920
UPC #
-
Country of Origin
Poland

Dimensions

Height
7.8 in
Width
9.1 in
Length
10.8 in

Details

Supplied Components
With Fuel Sender Unit
Operating Mode
Electric
Application
2011-2016 Mini Cooper Countryman | Cooper Paceman
Item
Fuel Pump Module Assembly
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.