Zoro Homepage

FUEL FEED UNIT

  • Mfr # 7.05656.00.0

  • Zoro # G716484238


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Application
2007-2013 BMW 128i | 328i | 328i xDrive | 328xi
Length
10.8 in
Supplied Components
Without Tank Sender Unit
Operating Mode
Electric
Width
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.05656.00.0
Zoro #
G716484238
UPC #
-
Country of Origin
Poland

Dimensions

Length
10.8 in
Width
9.1 in
Height
7.8 in

Details

Application
2007-2013 BMW 128i | 328i | 328i xDrive | 328xi
Supplied Components
Without Tank Sender Unit
Operating Mode
Electric
Voltage
12 V
Item
Fuel Pump Module Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.