Zoro Homepage

FUEL FEED UNIT

  • Mfr # 7.05656.06.0

  • Zoro # G916484229


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric
Width
9.1 in
Application
2005-2019 Audi | Volkswagen A3 | Beetle | Eos | GLI | Golf | GTI | Jetta | R32 | Rabbit | TT
Length
10.8 in
Height
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.05656.06.0
Zoro #
G916484229
UPC #
-
Country of Origin
France

Dimensions

Width
9.1 in
Length
10.8 in
Height
7.8 in

Details

Operating Mode
Electric
Application
2005-2019 Audi | Volkswagen A3 | Beetle | Eos | GLI | Golf | GTI | Jetta | R32 | Rabbit | TT
Item
Fuel Pump Module Assembly
Voltage
13.5 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.