Fuel Feed Unit Electric 4-pin connector with gasket/seal/with fuel sender unit

  • Mfr # 358106191

  • Zoro # G216483991


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Fuel Sender Unit & Seal
Number of Pins
4
Operating Mode
Electric
Height
7.5 in
Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
358106191
Zoro #
G216483991
UPC #
-
Country of Origin
China

Dimensions

Height
7.5 in
Width
9.8 in
Length
11.2 in

Details

Supplied Components
With Fuel Sender Unit & Seal
Number of Pins
4
Operating Mode
Electric
Item
Fuel Pump and Sender Assembly
Application
1998-2010 Volkswagen Beetle | Golf | Jetta
Color
White

Description

The HELLA Fuel Pump and Sender Assembly delivers fuel from the tank to the engine while providing accurate fuel level readings. This integrated unit combines the fuel pump and sender for streamlined installation and reliable performance. It ensures consistent fuel supply and precise level monitoring within compatible vehicle systems.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.