
Fuel Feed Unit Electric 6-pin connector with gasket/seal/with fuel sender unit
Mfr # 358146821
Zoro # G916484120
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Bolted
Number of Pins
4
Width
9.8 in
Height
6.2 in
Supplied Components
With Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
358146821
Zoro #
G916484120
UPC #
-
Country of Origin
China
Dimensions
Width
9.8 in
Height
6.2 in
Length
11.2 in
Details
Mounting Type
Bolted
Number of Pins
4
Item
Electric Fuel Pump
Supplied Components
With Seal
Application
2007-2015 Mini Cooper
Color
Silver
Description
The HELLA Electric Fuel Pump delivers fuel from the tank to the engine, maintaining stable pressure for efficient operation. It is built to withstand high temperatures and vibrations, ensuring durability and reliable performance over time.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.