Zoro Homepage

FUEL PUMP

  • Mfr # 7.02242.03.0

  • Zoro # G316484416


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Mechanical
Application
1959-1973 Mercedes-Benz 200 | 220 | 220S | 230 | 230S | 250C | 250S | 280S
Height
4.3 in
Length
3.7 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.02242.03.0
Zoro #
G316484416
UPC #
-
Country of Origin
Italy

Dimensions

Height
4.3 in
Length
3.7 in
Width
3.5 in

Details

Operating Mode
Mechanical
Application
1959-1973 Mercedes-Benz 200 | 220 | 220S | 230 | 230S | 250C | 250S | 280S
Item
Fuel Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.