
FUEL PUMP
Mfr # 7.21659.72.0
Zoro # G716483828
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Operating Mode
Electric
Width
2.8 in
Voltage
12 V
Length
9 in
Height
2.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.21659.72.0
Zoro #
G716483828
UPC #
-
Country of Origin
Poland
Dimensions
Width
2.8 in
Length
9 in
Height
2.8 in
Details
Item
Fuel Pump
Operating Mode
Electric
Voltage
12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.