Zoro Homepage

FUEL PUMP

  • Mfr # 7.22156.50.0

  • Zoro # G116484142


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
2
Voltage
12 V
Width
2.8 in
Operating Mode
Electric
Length
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.22156.50.0
Zoro #
G116484142
UPC #
-
Country of Origin
China

Dimensions

Width
2.8 in
Length
2.8 in
Height
8.7 in

Details

Number of Connectors
2
Item
Fuel Pump
Voltage
12 V
Operating Mode
Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.