Zoro Homepage

FUEL PUMP UNIT

  • Mfr # 358106041

  • Zoro # G016483993


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Fuel Sender Unit & Seal
Number of Pins
5
Operating Mode
Electric
Application
2005-2015 Volkswagen Beetle | Eos | Golf | Jetta | Rabbit
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358106041
Zoro #
G016483993
UPC #
-
Country of Origin
China

Dimensions

Height
7.5 in
Width
9.8 in
Length
11.2 in

Details

Supplied Components
With Fuel Sender Unit & Seal
Number of Pins
5
Operating Mode
Electric
Application
2005-2015 Volkswagen Beetle | Eos | Golf | Jetta | Rabbit
Item
Fuel Pump and Sender Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.