FUEL PUMP UNIT
Mfr # 358106241
Zoro # G916484021
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
4
Operating Mode
Electric
Application
1999-2006 BMW 323Ci | 323i | 325Ci | 325i | 325xi | 328Ci | 328i | 330Ci | 330i | 330xi
Length
11.2 in
Supplied Components
With Fuel Sender Unit & Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358106241
Zoro #
G916484021
UPC #
-
Country of Origin
China
Dimensions
Length
11.2 in
Height
7.5 in
Width
9.8 in
Details
Number of Pins
4
Operating Mode
Electric
Application
1999-2006 BMW 323Ci | 323i | 325Ci | 325i | 325xi | 328Ci | 328i | 330Ci | 330i | 330xi
Supplied Components
With Fuel Sender Unit & Seal
Item
Fuel Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.