Fuel Sender Unit Electric 3-pin connector with fuel sender unit/without gasket

  • Mfr # 358146431

  • Zoro # G816483834


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Application
2003-2009 Mercedes-Benz CLS500 | E320 | E350 | E500
Length
19 in
Height
9.7 in
Number of Pins
3
Supplied Components
With Fuel Sender Unit & Pressure Regulator, Without Gasket/Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
358146431
Zoro #
G816483834
UPC #
-
Country of Origin
China

Dimensions

Length
19 in
Height
9.7 in
Width
11.1 in

Details

Application
2003-2009 Mercedes-Benz CLS500 | E320 | E350 | E500
Item
Fuel Pump and Sender Assembly
Number of Pins
3
Supplied Components
With Fuel Sender Unit & Pressure Regulator, Without Gasket/Seal

Description

The HELLA Fuel Pump and Sender Assembly delivers fuel from the tank to the engine while providing accurate fuel level readings. This integrated unit combines the fuel pump and sender for streamlined installation and reliable performance. It ensures consistent fuel supply and precise level monitoring within compatible vehicle systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.