Zoro Homepage

Fuel Sender Unit Electric 3-pin connector with gasket

  • Mfr # 358146721

  • Zoro # G916484243


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Fitting Position
Left
Supplied Components
With Fuel Sender Unit
Application
2008-2016 Mercedes-Benz C230 | C250 | C300 | C350 | E250 | E300 | E350
Width
9.8 in
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358146721
Zoro #
G916484243
UPC #
-
Country of Origin
China

Dimensions

Width
9.8 in
Height
7.5 in
Length
15 in

Details

Fitting Position
Left
Supplied Components
With Fuel Sender Unit
Application
2008-2016 Mercedes-Benz C230 | C250 | C300 | C350 | E250 | E300 | E350
Item
Fuel Pump and Sender Assembly

Description

The HELLA Fuel Pump and Sender Assembly delivers fuel from the tank to the engine while providing accurate fuel level readings. This integrated unit combines the fuel pump and sender for streamlined installation and reliable performance. It ensures consistent fuel supply and precise level monitoring within compatible vehicle systems.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.