Zoro Homepage

Fuel Sender Unit Electric 3/2-pin connector with gasket

  • Mfr # 358146741

  • Zoro # G516484209


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
2
Operating Mode
Electric
Application
2012-2018 Mercedes-Benz C300 | C350 | CLS400 | CLS550 | E350 | E400 | E550 | GLK350
Length
15 in
Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358146741
Zoro #
G516484209
UPC #
-
Country of Origin
China

Dimensions

Length
15 in
Width
9.8 in
Height
7.5 in

Details

Number of Pins
2
Operating Mode
Electric
Item
Fuel Pump
Application
2012-2018 Mercedes-Benz C300 | C350 | CLS400 | CLS550 | E350 | E400 | E550 | GLK350
Supplied Components
With Fuel Sender Unit, Pressure Regulator & Seal

Description

HELLA Fuel Pumps deliver a durable, long-lasting product that guarantees performance and value. Advanced manufacturing technology and rigorous quality control ensure that our fuel pump meets or surpasses the performance of the original equipment they replace.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.