Zoro Homepage

HEADLAMP ESH FA

  • Mfr # 2395031

  • Zoro # G216484080


product price: $68.85
/ea

Key Features

Supplied Components
With High Beam
Fitting Position
Right
Lighting Technology
Halogen
Diffusing Lens Type
Curved Diffusing Lens
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2395031
Zoro #
G216484080
UPC #
-
Country of Origin
Romania

Dimensions

Length
7.5 in
Height
3.9 in
Width
7.5 in

Details

Supplied Components
With High Beam
Fitting Position
Right
Lighting Technology
Halogen
Diffusing Lens Type
Curved Diffusing Lens
Light Function
With Low Beam
Voltage
12 V
Bulb Shape
Round
Item
Headlight Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.