HELLA H71070582 Driving- Fog Light Bulb

  • Mfr # H57-H71070582

  • Zoro # G804018239


product price:  $48.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H57-H71070582
Zoro #
G804018239
UPC #
760687054917
Country of Origin
China

Description

A xenon bulb provides nearly 3 times as much light as a modern h7 halogen bulb, but consumes only one third of the power. The light emitted by the xenon bulb also has a whiter color temperature that is more similar to daylight than a halogen bulb.

Features
  • Yellow coated glass
  • Halogen gas for enhanced bulb live
  • Provides better visibility in extreme weather conditions due to better color contrast
Specification
  • Type - Halogen
  • Color - Yellow
  • Wattage - 65 watts
  • Voltage rating - 12 volts
  • Fit for various makes and model

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.