Zoro Homepage

HIGH PRESSURE PUMP

  • Mfr # 7.06032.10.0

  • Zoro # G916484069


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Seal Ring
Height
4.3 in
Width
5.3 in
Operating Mode
Mechanical
Length
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.06032.10.0
Zoro #
G916484069
UPC #
-
Country of Origin
China

Dimensions

Height
4.3 in
Width
5.3 in
Length
6.9 in

Details

Supplied Components
With Seal Ring
Operating Mode
Mechanical
Item
Direct Injection High Pressure Fuel Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.