
HLMP LH BI-XEN MB E W/AFS 2010-11
Mfr # 11705131
Zoro # G716484092
product price: $2,225.99
/ea
Free Shipping & Returns
Key Features
Fitting Position
Left
Width
15.7 in
Height
14.4 in
Length
31.5 in
Supplied Components
With Motor for Headlamp Leveling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11705131
Zoro #
G716484092
UPC #
-
Country of Origin
Slovenia
Dimensions
Width
15.7 in
Height
14.4 in
Length
31.5 in
Details
Fitting Position
Left
Item
Headlight Assembly
Supplied Components
With Motor for Headlamp Leveling
Voltage
12 V
For Use With
for Vehicles with Dynamic Bending Light
Application
2010-2013 Mercedes-Benz E300 | E350 | E400 | E550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.