Zoro Homepage

HLMP LH HAL SAE MB METRIS 16-17

  • Mfr # 11284851

  • Zoro # G916484298


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Fitting Position
Left
Width
15.7 in
Voltage
12 V
Application
2016-2020 Mercedes-Benz Metris
Height
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11284851
Zoro #
G916484298
UPC #
-
Country of Origin
Slovakia

Dimensions

Width
15.7 in
Height
14.4 in
Length
31.5 in

Details

Fitting Position
Left
Voltage
12 V
Item
Headlight Assembly
Application
2016-2020 Mercedes-Benz Metris
Supplied Components
With Bulbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.