Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HLMP LH SAE BIXEN AUDI A3 S3 15 -

  • Mfr # 10740351

  • Zoro # G916484090


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Fitting Position
Left
For Use With
For Vehicles without Dynamic Bending Light
Supplied Components
With Low Beam
Application
2014-2016 Audi A3
Length
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10740351
Zoro #
G916484090
UPC #
-
Country of Origin
Czechia

Dimensions

Length
29.5 in
Width
15.6 in
Height
14.4 in

Details

Fitting Position
Left
For Use With
For Vehicles without Dynamic Bending Light
Supplied Components
With Low Beam
Application
2014-2016 Audi A3
Item
Headlight Assembly
Voltage
12 V

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.