
HLMP LH SAE HAL BMW 3SER 15 -
Mfr # 12101951
Zoro # G416484361
product price: $669.99
/ea
Free Shipping & Returns
Key Features
Application
2015-2018 BMW 320i | 320i xDrive | 328d | 328d xDrive | 328i | 328i xDrive | 330e | 330i | 330i xDrive | 340i | 340i xDrive
Height
14.4 in
Length
31.5 in
Voltage
12 V
Fitting Position
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12101951
Zoro #
G416484361
UPC #
-
Country of Origin
Czechia
Dimensions
Height
14.4 in
Length
31.5 in
Width
15.7 in
Details
Application
2015-2018 BMW 320i | 320i xDrive | 328d | 328d xDrive | 328i | 328i xDrive | 330e | 330i | 330i xDrive | 340i | 340i xDrive
Voltage
12 V
Item
Headlight Assembly
Fitting Position
Left
Supplied Components
With Daytime Running Light (LED)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.