Zoro Homepage

HLMP RH BI-XEN MB E W/AFS 2010-11

  • Mfr # 11705141

  • Zoro # G116483947


product price: $2,225.99
/ea
Free Shipping & Returns

Key Features

Fitting Position
Right
Supplied Components
With Cornering Light
Application
2010-2013 Mercedes-Benz E300 | E350 | E400 | E550
Voltage
12 V
Height
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11705141
Zoro #
G116483947
UPC #
-
Country of Origin
Czechia

Dimensions

Height
14.4 in
Length
31.5 in
Width
15.7 in

Details

Fitting Position
Right
Supplied Components
With Cornering Light
Application
2010-2013 Mercedes-Benz E300 | E350 | E400 | E550
Voltage
12 V
Item
Headlight Assembly
For Use With
for Vehicles with Xenon Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.