Zoro Homepage

HLMP RH HAL SAE MB METRIS 16-17 040116-

  • Mfr # 11284861

  • Zoro # G516484322


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Side Marker Light
Width
15.7 in
Fitting Position
Right
Voltage
12 V
Application
2016-2020 Mercedes-Benz Metris
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11284861
Zoro #
G516484322
UPC #
-
Country of Origin
Slovakia

Dimensions

Width
15.7 in
Height
14.4 in
Length
31.5 in

Details

Supplied Components
With Side Marker Light
Fitting Position
Right
Voltage
12 V
Item
Headlight Assembly
Application
2016-2020 Mercedes-Benz Metris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.