Zoro Homepage

HLMP RH SAE HAL BMW 3SER 15 -

  • Mfr # 12101961

  • Zoro # G916484427


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Fitting Position
Right
Application
2015-2018 BMW 320i | 320i xDrive | 328d | 328d xDrive | 328i | 328i xDrive | 330e | 330i | 330i xDrive | 340i | 340i xDrive
Supplied Components
With Position Light
Voltage
12 V
Height
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12101961
Zoro #
G916484427
UPC #
-
Country of Origin
Czechia

Dimensions

Height
14.4 in
Length
31.5 in
Width
15.7 in

Details

Fitting Position
Right
Application
2015-2018 BMW 320i | 320i xDrive | 328d | 328d xDrive | 328i | 328i xDrive | 330e | 330i | 330i xDrive | 340i | 340i xDrive
Supplied Components
With Position Light
Voltage
12 V
Item
Headlight Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.