Zoro Homepage

HLMP RH SAE LED AUDI A8 S8 15 -

  • Mfr # 11496461

  • Zoro # G116484395


product price: $4,444.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Daytime Running Light (LED)
Application
2013-2018 Audi A8 Quattro | S8
Voltage
12 V
Height
14.4 in
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11496461
Zoro #
G116484395
UPC #
-
Country of Origin
Czechia

Dimensions

Height
14.4 in
Width
15.7 in
Length
31.5 in

Details

Supplied Components
With Daytime Running Light (LED)
Application
2013-2018 Audi A8 Quattro | S8
Item
Headlight Assembly
Voltage
12 V
Fitting Position
Right

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.