Zoro Homepage

HLMP RH SAE LED BMW 3SER 16-18

  • Mfr # 12102961

  • Zoro # G716484399


product price: $2,241.99
/ea
Free Shipping & Returns

Key Features

Fitting Position
Right
Supplied Components
With Low Beam (LED)
Application
2015-2018 BMW 320i | 320i xDrive | 328d | 328d xDrive | 328i | 328i xDrive | 330e | 330i | 340i | 340i xDrive
Length
31.5 in
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12102961
Zoro #
G716484399
UPC #
-
Country of Origin
Czechia

Dimensions

Length
31.5 in
Width
15.7 in
Height
14.4 in

Details

Fitting Position
Right
Supplied Components
With Low Beam (LED)
Application
2015-2018 BMW 320i | 320i xDrive | 328d | 328d xDrive | 328i | 328i xDrive | 330e | 330i | 340i | 340i xDrive
Voltage
12 V
Item
Headlight Assembly

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.