
HLMP RH XEN BMW 5SER SDN F10 W/AHL 2011-
Mfr # 10131661
Zoro # G816484152
product price:Â $1,930.99
/ea
Free Shipping & Returns
Key Features
Application
2011-2013 BMW 528i | 528i xDrive | 535i | 535i xDrive | 550i | 550i xDrive | M5
Length
31.5 in
Supplied Components
With Side Marker Light (LED)
Width
15.7 in
Fitting Position
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10131661
Zoro #
G816484152
UPC #
-
Country of Origin
Czechia
Dimensions
Length
31.5 in
Width
15.7 in
Height
14.4 in
Details
Application
2011-2013 BMW 528i | 528i xDrive | 535i | 535i xDrive | 550i | 550i xDrive | M5
Supplied Components
With Side Marker Light (LED)
Item
Headlight
Fitting Position
Right
For Use With
for Vehicles with Dynamic Bending Light
Voltage
12V
Bulb Technology
Bi-HID
Bulb Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.