Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HLMP XEN RH BMW 5 SER SDN 2014- W/AHL

  • Mfr # 11087961

  • Zoro # G816484213


product price: $1,908.99
/ea
Free Shipping & Returns

Key Features

For Use With
for Vehicles with Dynamic Bending Light
Supplied Components
With High Beam
Application
2014-2016 BMW 528i | 528i xDrive | 535d | 535d xDrive | 535i | 535i xDrive | 550i | 550i xDrive | ActiveHybrid 5 | M5
Fitting Position
Right
Height
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11087961
Zoro #
G816484213
UPC #
-
Country of Origin
Czechia

Dimensions

Height
14.4 in
Width
15.7 in
Length
31.5 in

Details

For Use With
for Vehicles with Dynamic Bending Light
Supplied Components
With High Beam
Application
2014-2016 BMW 528i | 528i xDrive | 535d | 535d xDrive | 535i | 535i xDrive | 550i | 550i xDrive | ActiveHybrid 5 | M5
Fitting Position
Right
Item
Headlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.