HLMP XENON LH VW TIGUAN 12-14

  • Mfr # 10748351

  • Zoro # G316484102


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Width
15.6 in
Fitting Position
Left
Supplied Components
With Daytime Running Light (LED)
Length
29.5 in
Height
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10748351
Zoro #
G316484102
UPC #
-
Country of Origin
Czechia

Dimensions

Width
15.6 in
Length
29.5 in
Height
14.4 in

Details

Fitting Position
Left
Supplied Components
With Daytime Running Light (LED)
Item
Headlight Assembly
Voltage
12 V
Application
2012-2018 Volkswagen Tiguan

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.