
HLMP XENON RH VW TIGUAN 12-14
Mfr # 10748361
Zoro # G516483998
product price: $1,076.99
/ea
Free Shipping & Returns
Key Features
Height
14.4 in
Application
2012-2018 Volkswagen Tiguan
Length
29.5 in
Supplied Components
With Low Beam
Fitting Position
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10748361
Zoro #
G516483998
UPC #
-
Country of Origin
Czechia
Dimensions
Height
14.4 in
Length
29.5 in
Width
15.6 in
Details
Application
2012-2018 Volkswagen Tiguan
Supplied Components
With Low Beam
Fitting Position
Right
Voltage
12 V
Item
Headlight Assembly
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.