Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOLDER PLATE

  • Mfr # 354839221

  • Zoro # G916484045


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Fitting Position
Right
Width
11.2 in
Application
2015-2018 Audi Q3 | Q3 Quattro
Height
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354839221
Zoro #
G916484045
UPC #
-
Country of Origin
Austria

Dimensions

Width
11.2 in
Height
3.7 in
Length
17.6 in

Details

Housing Color
Black
Fitting Position
Right
Item
Headlight Bracket
Application
2015-2018 Audi Q3 | Q3 Quattro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.