Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HORN KIT BX BLK TRUMPET 12V FORD

  • Mfr # 11225921

  • Zoro # G516484148


product price: $41.65
/ea

Key Features

Supplied Components
(1) High-Tone Disc Horn, (1) Low-Tone Disc Horn, Mounting Brackets, Step-by-Step Mounting Instructions
Height (In.)
4.9 in
Length (In.)
5.9 in
Operating Mode
Electric
Bracket
M8 Mounting Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11225921
Zoro #
G516484148
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
4.9 in
Length (In.)
5.9 in
Width (In.)
3.9 in

Details

Supplied Components
(1) High-Tone Disc Horn, (1) Low-Tone Disc Horn, Mounting Brackets, Step-by-Step Mounting Instructions
Operating Mode
Electric
Bracket
M8 Mounting Screw
Voltage
12 V
Color
Black
Item
Horn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.