
HORN KIT BX BLK TRUMPET 12V TOYOTA
Mfr # 12010901
Zoro # G516484261
product price: $41.65
/eaKey Features
Height (In.)
4.7 in
Operating Mode
Electric
Supplied Components
(1) High-Tone Disc Horn, (1) Low-Tone Disc Horn, Mounting Brackets, Step-by-Step Mounting Instructions
Length (In.)
5.9 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12010901
Zoro #
G516484261
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
4.7 in
Length (In.)
5.9 in
Width (In.)
4.3 in
Details
Operating Mode
Electric
Supplied Components
(1) High-Tone Disc Horn, (1) Low-Tone Disc Horn, Mounting Brackets, Step-by-Step Mounting Instructions
Color
Black
Item
Horn
Voltage
12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.