Zoro Homepage

HORN KIT BX BLK TRUMPET 12V UNIV

  • Mfr # 11225831

  • Zoro # G716484153


product price: $39.29
/ea

Key Features

Length (In.)
5.9 in
Operating Mode
Electric
Color
Black
Supplied Components
With 6.3 mm Blade Terminal Contacts, Open
Height (In.)
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11225831
Zoro #
G716484153
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
5.9 in
Height (In.)
4.9 in
Width (In.)
3.9 in

Details

Operating Mode
Electric
Item
Horn
Color
Black
Supplied Components
With 6.3 mm Blade Terminal Contacts, Open
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.