Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC PUMP, STEERING SYSTEM

  • Mfr # 359000381

  • Zoro # G616483935


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Hydraulic
Rotation Direction
Clockwise Rotation
Application
2000-2009 Mercedes-Benz CL500 | CLS500 | CLS55 AMG | E320 | E500 | E55 AMG | S600 | SLK55 AMG
Pulleys
Without Belt Pulley
Height
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359000381
Zoro #
G616483935
UPC #
-
Country of Origin
China

Dimensions

Height
9.8 in
Width
7.5 in
Length
7.5 in

Details

Operating Mode
Hydraulic
Rotation Direction
Clockwise Rotation
Application
2000-2009 Mercedes-Benz CL500 | CLS500 | CLS55 AMG | E320 | E500 | E55 AMG | S600 | SLK55 AMG
Pulleys
Without Belt Pulley
Item
Power Steering Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.