Zoro Homepage

HYDRAULIC PUMP, STEERING SYSTEM

  • Mfr # 359000471

  • Zoro # G216483854


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Application
1999-2006 BMW 320i | 323Ci | 323i | 325Ci | 325i | 328Ci | 328i | 330Ci | 330i
Pulleys
Without Belt Pulley
Height
9.8 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359000471
Zoro #
G216483854
UPC #
-
Country of Origin
China

Dimensions

Width
7.5 in
Height
9.8 in
Length
7.5 in

Details

Application
1999-2006 BMW 320i | 323Ci | 323i | 325Ci | 325i | 328Ci | 328i | 330Ci | 330i
Pulleys
Without Belt Pulley
Rotation Direction
Clockwise Rotation
Operating Mode
Hydraulic
Item
Power Steering Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.