Zoro Homepage

IGNITER UNIT 12V BMW / MB

  • Mfr # 8319501

  • Zoro # G016484105


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Application
2002-2009 BMW | Rolls-Royce 525i | 530i | 545i | 745i | 745Li | 760i | 760Li | Phantom | X5 | Z4
Length
1.8 in
Height
3 in
Width
2.2 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8319501
Zoro #
G016484105
UPC #
-
Country of Origin
Germany

Dimensions

Length
1.8 in
Height
3 in
Width
2.2 in

Details

Application
2002-2009 BMW | Rolls-Royce 525i | 530i | 545i | 745i | 745Li | 760i | 760Li | Phantom | X5 | Z4
Voltage
12 V
Item
High Intensity Discharge (HID) Headlight Igniter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.